Beli fyh pillow block bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Cast Iron Cover for Pillow Block (Bearing Duduk)atribut:
- Material: Cast iron cover
- FYH Pillow Block Bearing UKP Series (Bearing Duduk)atribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- FYH Pillow Block Bearing UKPX Series (Bearing Duduk)atribut:
- Housing Number: PX11
- Bearing Number: UKX11
- Shaft Size: 2 in
- Dimension: 69.8x260x184 mm (2-3/4x10-1/4x7-1/4 in)
- Basic Load Cr: 52.4 kN, 11780 lbf
- Rating Cor: 36.2 kN, 8138 lbf
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- JTC Oil Filter Cutting Toolatribut:
- Range to Use (mm): 60~140
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- FYH Pillow Type Unit UKP Type (Bearing Duduk)atribut:
- Shaft Hole Classification: Tapered hole type
- Shape: Pillow type unit
- FYH UKP Pillow Type (Tapered Hole) (Bearing Duduk)atribut:
- Shape: Pillow type
- monotaro Oil Filter CutterDeskripsi:You can disassemble oil element into inner filter paper and outer case. Since separation processing is possible, it helps to reduce disposal costs.. With the oil element set, turn with the oil filter wrench and cut the lower end.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 280 (shortest) to 385 (longest)
- Filter Diameter (phi mm): 60 to 140
- Blade Thickness (mm): 3
- Blade Outside Diameter (mm): 49.5
- Materials (Blade): HSS
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- FYH (Nippon Pillow Block) Block 300 Type Triple Seal UKP SeriesDeskripsi:Tapered hole, adapter type, pillow type unit, 300 type, triple seal
Daftar Harga fyh pillow block bearing Terbaru October 2026
| FYH Cast Iron Cover for Pillow Block (Bearing Duduk) | Rp119.900 |
| FYH UKP Pillow Type (Tapered Hole, with Cover) | Rp739.900 |
| FYH Pillow Block Bearing UKP Series (Bearing Duduk) | Rp5.699.900 |
| FYH Pillow Block Bearing UKPX Series (Bearing Duduk) | Rp989.900 |
| FYH Pillow Block Bearing UCPX Series (Bearing Duduk) | Rp339.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| JTC Oil Filter Cutting Tool | Rp3.599.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| FYH Pillow Type Unit UKP Type (Bearing Duduk) | Rp159.900 |
| FYH UKP Pillow Type (Tapered Hole) (Bearing Duduk) | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102821626-1.jpg)
/P102820539-1.jpg)
/evP103447535-1.jpg)
/fqP103447566-1.jpg)
/eoP103447528-1.jpg)
/7sP102052280-5.jpg)

/qnP103786959-2.jpg)
/P102821723-1.jpg)
%20(Bearing%20Duduk)/egP102820520-4.jpg)

/P102049501-2.jpg)
/hjP102399631-3.jpg)
/94P104068328-12.jpg)
/P102083895-1.jpg)

/9dP104068337-4.jpg)
/ooP102083888-5.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20Block%20300%20Type%20Triple%20Seal%20UKP%20Series/66P113199222-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)